Check Availability
  • GE LIGHTING 

    96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5800 Lumens, 4100K Bulb Color Temp.

  • Item # 38L993
  • Mfr. Model # F96T8/XL/SPP41
96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5800 Lumens, 4100K Bulb Color Temp.
Qty
  • Clearance Price
    $19.17 / each
    Web Price $21.30
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High efficiency lamp increases energy savings. Cuts power to cathodes after starting for even greater efficiency. Delivers fast start even in extreme cold. Prevents ballast from arcing when sockets are damaged.
Show More Close
 

Technical Specifications

Item # 38L993
Mfr. Model # F96T8/XL/SPP41
UNSPSC #39101605
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 59
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Retrofit
Average Bulb Life 24,000 hr.
Lumens 5800
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 80.0
Bulb Min. Starting Temp. 0 Degrees F
Bulb Designation F96T8/XL/SPP41
Standards Meets 2012 DOE Standards
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms