Check Availability
  • GE LIGHTING 

    96" 57 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5500 Lumens, 5000K Bulb Color Temp.

  • Item # 36J656
  • Mfr. Model # F96T8/XL/SP50WMP
96" 57 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5500 Lumens, 5000K Bulb Color Temp.
Qty
  • Web Price
    $36.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J656
Mfr. Model # F96T8/XL/SP50WMP
UNSPSC #39101605
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 57
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application Retrofit
Average Bulb Life 24,000 hr.
Lumens 5500
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F96T8/XL/SP50WMP
Standards Meets July 14, 2012 DOE Efficiency Standard
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms