Check Availability
  • GE LIGHTING 

    96" 215 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 11,500 Lumens

  • Item # 6V011
  • Mfr. Model # F96T12/D/1500
96" 215 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 11,500 Lumens
Qty
  • Clearance Price
    $16.56 / each
    Web Price $52.25
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6V011
Mfr. Model # F96T12/D/1500
UNSPSC #39101605
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 215
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 10,000 hr.
Lumens 11,500
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 74.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F96T12/D/1500
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
CEE Certified No
ANSI Code 1025-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms