Check Availability
Fluorescent Lamp, T12, Very Cool, 5000K
Qty
  • Clearance Price
    $4.24 / each
    Web Price $32.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3V540
Mfr. Model # F96T12/C50/HO
UNSPSC #39101605
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 110
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 6750
Shatter-Resistant No
Lighting Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 90.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F96T12/C50/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms