Check Availability
  • Linear, Circline, and U-Bend Lamps
  • GE LIGHTING 

    96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6100 Lumens

  • Item # 3JK15
  • Mfr. Model # F96T12/DX/HO
96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6100 Lumens
Qty
  • Web Price
    $29.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JK15
Mfr. Model # F96T12/DX/HO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 1.21 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 110
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 6100
Shatter-Resistant No
Lighting Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 90.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F96T12/DX/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 15
ANSI Code 1019-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms