Check Availability
  • GE LIGHTING 

    96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 5640 Lumens

  • Item # 2PE91
  • Mfr. Model # F96T12/GO/HO/CVG
96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 5640 Lumens
Qty
  • Clearance Price
    $40.65 / each
    Web Price $63.50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PE91
Mfr. Model # F96T12/GO/HO/CVG
UNSPSC #39101605
Shipping Weight 1.46 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 110
Light Appearance No Rated Color Temp, Gold
Bulb Primary Application Specialty
Average Bulb Life 12,000 hr.
Lumens 5640
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F96T12/GO/HO/CVG
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
ANSI Code 1019-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms