Check Availability
  • GE LIGHTING 

    96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 8900 Lumens

  • Item # 2F043
  • Mfr. Model # F96T12/CW/HO/CT
96" 110 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 8900 Lumens
Qty
  • Web Price
    $11.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The general-purpose lamp provides illumination you can count on in the coldest conditions in coolers and freezers. This lamp features a high lumen output. Fluorescent ballast helps cut costs. Perfect for high or low installations.
Show More Close
 

Technical Specifications

Item # 2F043
Mfr. Model # F96T12/CW/HO/CT
UNSPSC #39101605
Shipping Weight 1.21 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 96"
Watts 110
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Cooler/Freezer
Average Bulb Life 12,000 hr.
Lumens 8900
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F96T12/CW/HO/CT
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms