Check Availability
  • GE LIGHTING 

    90 Watts Incandescent Lamp, A19, Medium Screw (E26), 700 Lumens, 2 PK

  • Item # 29YL32
  • Mfr. Model # 90A/Y-2PK
90 Watts Incandescent Lamp, A19, Medium Screw (E26), 700 Lumens, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29YL32
Mfr. Model # 90A/Y-2PK
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 90
Bulb Base Type Medium Screw (E26)
Lumens 700
Bulb Finish Yellow
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 90A/Y
Light Appearance No Rated Color Temp, Yellow
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-3/8"
Light Bulb Dia. 2-3/8"
Average Bulb Life 1500 hr.
Rough Service No
* This product's country of origin is subject to change

Compliance and Restrictions