Check Availability
  • GE LIGHTING 

    9" 6.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 295 Lumens, 4100K Bulb Color Temp.

  • Item # 2V805
  • Mfr. Model # F6T5/CW
9" 6.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 295 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2V805
Mfr. Model # F6T5/CW
UNSPSC #39101605
Catalog Page 480
Shipping Weight 0.04 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 9"
Watts 6.0
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 5000 hr.
Lumens 295
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F6T5/CW/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 2002-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms