Check Availability
  • GE LIGHTING 

    9" 11.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 3000K Bulb Color Temp.

  • Item # 2EAK6
  • Mfr. Model # G11T5
9" 11.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EAK6
Mfr. Model # G11T5
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.05 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 9"
Watts 11.0
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application Germicidal
Average Bulb Life 8000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation G11T5
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms