Check Availability
  • GE LIGHTING 

    9.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1350 Lumens, 3000K Bulb Color Temp.

  • Item # 48GP67
  • Mfr. Model # LED9ET8/2/830
9.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1350 Lumens, 3000K Bulb Color Temp. LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm LED Lamp,T8 L,3000K,24" L,80 CRI,Warm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 48GP67
Mfr. Model # LED9ET8/2/830
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.4 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 9.0
Wattage Equivalency 17W LFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 1350
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 24"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation LED9ET8/2/830
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms