Check Availability
  • GE LIGHTING 

    9.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1050 Lumens, 6500K Bulb Color Temp.

  • Item # 39CC81
  • Mfr. Model # LED10T8/2.5/865
9.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1050 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE LED tube lamp helps you conserve energy and save money while effectively lighting work and display spaces and more. It is engineered for reliable color, distribution, output, and uniformity. This sturdy lamp is dependable and long-lasting. Required LED driver is available separately.
Show More Close
 

Technical Specifications

Item # 39CC81
Mfr. Model # LED10T8/2.5/865
UNSPSC #39112102
Shipping Weight 1.015 lbs
Country of Origin China *
Item LED Lamp
Bulb Shape T8
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Bi-Pin (G13)
Watts 9.0
Wattage Equivalency 30W LFL
Bulb Color Temp. 6500K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Lumens 1050
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 30"
Light Bulb Dia. 1"
Bulb Power Source Requires Separate Driver
Bulb Finish Frosted
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant, NSF Rated
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms