Check Availability
  • GE LIGHTING 

    9.0 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2700K Bulb Color Temp.

  • Item # 16X204
  • Mfr. Model # LED9DA19/827
9.0 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X204
Mfr. Model # LED9DA19/827
UNSPSC #39112102
Shipping Weight 0.35 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 9.0
Wattage Equivalency 40W INC/9 to 11W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 82.0
Bulb Type Standard
Lumens 450
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-13/32"
Light Bulb Dia. 2-3/8"
Bulb Designation LED9/DA19/827
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms