Check Availability
  • GE LIGHTING 

    89/100 Watts Incandescent Lamp, A19, Medium Screw (E26), 1070/813 Lumens

  • Item # 2PLK1
  • Mfr. Model # 100A/RS/130v
89/100 Watts Incandescent Lamp, A19, Medium Screw (E26), 1070/813 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PLK1
Mfr. Model # 100A/RS/130v
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 89/100
Bulb Base Type Medium Screw (E26)
Lumens 1070/813
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130/120
Shatter-Resistant No
Bulb Designation 100A/RS/130-PK12
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 3-15/16"
Light Bulb Dia. 2-3/8"
Average Bulb Life 2000/5400 hr.
Rough Service Yes
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).