Check Availability
  • GE LIGHTING 

    85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1 EA

  • Item # 4V410
  • Mfr. Model # 100PAR/G/85WM
85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It features a medium skirted (E26) bulb base. Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 4V410
Mfr. Model # 100PAR/G/85WM
UNSPSC #39101612
Catalog Page 498
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Watts 85
Bulb Base Type Medium Skirted (E26)
Bulb Finish Green
Lighting Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 100PAR/G/85WM
Light Appearance No Rated Color Temp, Green
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Bug
Light Distribution Flood
Max. Overall Bulb Length 5-5/16"
Light Bulb Dia. 4-3/4"
Average Bulb Life 2000 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).