Check Availability
  • GE LIGHTING 

    85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1 EA

  • Item # 1K297
  • Mfr. Model # 85PAR/FL/BG
85 Watts Incandescent Lamp, PAR38, Medium Skirted (E26), 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 1K297
Mfr. Model # 85PAR/FL/BG
UNSPSC #39101612
Catalog Page 500
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Watts 85
Bulb Base Type Medium Skirted (E26)
Bulb Finish Yellow
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 85PAR/FL/BG 6PK
Light Appearance No Rated Color Temp, Yellow
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Bug
Light Distribution Flood
Max. Overall Bulb Length 5-11/32"
Light Bulb Dia. 4-3/4"
Average Bulb Life 2000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).