Check Availability
  • GE LIGHTING 

    84" 100 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6500 Lumens

  • Item # 4V446
  • Mfr. Model # F84T12/D/HO
84" 100 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6500 Lumens
Qty
  • Web Price
    $42.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V446
Mfr. Model # F84T12/D/HO
UNSPSC #39101605
Catalog Page 483
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 84"
Watts 100
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 6500
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 75.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F84T12/D/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
CEE Certified Yes
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms