Check Availability
  • GE LIGHTING 

    80W Power Output Led Driver, 3.3 ADC Output Current, No Dimming, 0.85 AAC Input Current

  • Item # 26JT35
  • Mfr. Model # GE080/MV/D24T1-A
80W Power Output Led Driver, 3.3 ADC Output Current, No Dimming, 0.85 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26JT35
Mfr. Model # GE080/MV/D24T1-A
UNSPSC #39112102
Shipping Weight 13.45 lbs
Country of Origin China *
Item Led Driver
Power Output 80W
Output Voltage 23VDC
Length 9-1/2"
Width 1-45/64"
Height 1-13/64"
Output Current 3.3 ADC
Input Voltage 23 to 25.5VAC
Input Current 0.85 AAC
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -40 Degrees to 85 Degrees C
Environmental Rating Damp Location
* This product's country of origin is subject to change

Compliance and Restrictions