Check Availability
  • GE LIGHTING 

    80 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1600 Lumens, 3000K Bulb Color Temp.

  • Item # 22C435
  • Mfr. Model # 80PARH1100FL30TP
80 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1600 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide crisp, white light and use less energy than standard halogen lamps. Ideal as a substitute for regular incandescent lighting in outdoor security fixtures. Offer up to 36% energy savings.
Show More Close
 

Technical Specifications

Item # 22C435
Mfr. Model # 80PARH1100FL30TP
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.8 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 80
Average Bulb Life 1100 hr.
Lumens 1600
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Bulb Beam Angle 30 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation 80PARH1100FL30TP
Shatter-Resistant No
Standards Meets 2012 DOE Legeslation
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions