Check Availability
  • GE LIGHTING 

    8.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 1100 Lumens, 5000K Bulb Color Temp.

  • Item # 447Z62
  • Mfr. Model # LED8BT8/G2/850
8.0 Watts LED Tube, T8, Medium Bi-Pin (G13), 1100 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447Z62
Mfr. Model # LED8BT8/G2/850
UNSPSC #39112102
Shipping Weight 0.3 lbs
Country of Origin China *
Item LED Tube
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 8.0
Wattage Equivalency 17W T8
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 1100
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution 270 Degrees
Voltage 120-277
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Max. Overall Bulb Length 24"
Light Bulb Dia. 1"
Bulb Power Source Direct Wired
Bulb Designation LED8BT8/G/4/850
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards DLC, UL
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms