Check Availability
  • GE LIGHTING 

    75 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1500 Lumens, 2750K Bulb Color Temp.

  • Item # 10D904
  • Mfr. Model # 75PAR/HIR+8K/FL25
75 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1500 Lumens, 2750K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 10D904
Mfr. Model # 75PAR/HIR+8K/FL25
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 75
Average Bulb Life 8400 hr.
Lumens 1500
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Max. Overall Bulb Length 5-11/32"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 2750K
Bulb Designation 75PAR/HIR+8K/FL25
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions