Check Availability
  • GE LIGHTING 

    72W Power Output LED Driver, 0.72 ADC Output Current, No Dimming, 0.2 to 0.5 AAC Input Current

  • Item # 39UT29
  • Mfr. Model # LED25T8/DR/2L
72W Power Output LED Driver, 0.72 ADC Output Current, No Dimming, 0.2 to 0.5 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT29
Mfr. Model # LED25T8/DR/2L
UNSPSC #39111801
Shipping Weight 1.1 lbs
Country of Origin China *
Item LED Driver
Power Output 72W
Output Voltage 29VDC
Length 10"
Width 1-27/32"
Height 1-3/16"
Output Current 0.72 ADC
Input Voltage 120 to 277VAC
Input Current 0.2 to 0.5 AAC
Input Power 50
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Power Factor 0.90
* This product's country of origin is subject to change

Compliance and Restrictions