Check Availability
  • GE LIGHTING 

    72 Watts Halogen Lamp, A19, Medium Screw (E26), 1490 Lumens, 2850K Bulb Color Temp.

  • Item # 6HKU4
  • Mfr. Model # 72A/CL/H
72 Watts Halogen Lamp, A19, Medium Screw (E26), 1490 Lumens, 2850K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HKU4
Mfr. Model # 72A/CL/H
UNSPSC #39101612
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Halogen Lamp
Overall Bulb Shape A
Bulb Shape A19
Bulb Base Type Medium Screw (E26)
Watts 72
Average Bulb Life 1000 hr.
Lumens 1490
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Max. Overall Bulb Length 4-7/16"
Dimmable Yes
Light Bulb Dia. 2-3/8"
Bulb Finish Clear
Bulb Color Temp. 2850K
Bulb Designation 72A/CL/H
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.