Check Availability
  • GE LIGHTING 

    72 Watts Halogen Lamp, A19, Medium Screw (E26), 1120 Lumens, 3000K Bulb Color Temp.

  • Item # 13X824
  • Mfr. Model # 72A/CL/RVL/H-2PK 120
72 Watts Halogen Lamp, A19, Medium Screw (E26), 1120 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type A halogen lamp with RevealĀ® white finish. Use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 13X824
Mfr. Model # 72A/CL/RVL/H-2PK 120
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Halogen Lamp
Overall Bulb Shape A
Bulb Shape A19
Bulb Base Type Medium Screw (E26)
Watts 72
Average Bulb Life 1000 hr.
Lumens 1120
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Max. Overall Bulb Length 4-7/16"
Dimmable Yes
Light Bulb Dia. 2-3/8"
Bulb Finish Reveal(R) Clear
Bulb Color Temp. 3000K
Bulb Designation 72A/CL/RVL/H
Shatter-Resistant No
Bulb Primary Application General Purpose
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.