Check Availability
  • GE LIGHTING 

    72" 85 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6650 Lumens

  • Item # 5V629
  • Mfr. Model # F72T12/SP30/HO
72" 85 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6650 Lumens
Qty
  • Clearance Price
    $11.26 / each
    Web Price $46.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V629
Mfr. Model # F72T12/SP30/HO
UNSPSC #39101605
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 72"
Watts 85
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 6650
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 70.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F72T12/SP30/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms