Check Availability
  • GE LIGHTING 

    72" 85 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6150 Lumens

  • Item # 4WX06
  • Mfr. Model # F72T12/CW/HO/CVG
72" 85 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 6150 Lumens
Qty
  • Clearance Price
    $10.93 / each
    Web Price $45.70
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WX06
Mfr. Model # F72T12/CW/HO/CVG
UNSPSC #39101605
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 72"
Watts 85
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 12,000 hr.
Lumens 6150
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F72T12/CW/HO/CVG
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
CEE Certified Yes
ANSI Code 1016-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms