Check Availability
  • GE LIGHTING 

    72" 70 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 5670 Lumens, 4100K Bulb Color Temp.

  • Item # 2PE87
  • Mfr. Model # F70WT8/841/CT
72" 70 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 5670 Lumens, 4100K Bulb Color Temp.
Qty
  • Clearance Price
    $22.94 / each
    Web Price $89.78
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PE87
Mfr. Model # F70WT8/841/CT
UNSPSC #39101605
Catalog Page 483
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 72"
Watts 70
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Cooler/Freezer
Average Bulb Life 20,000 hr.
Lumens 5670
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F70T8*/CT
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 18
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms