This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Linear, Circline, and U-Bend Lamps
  • GE LIGHTING 

    72" 55 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4700 Lumens, 3500K Bulb Color Temp.

  • Item # 6V724
  • Mfr. Model # F72T12/SP35
72" 55 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4700 Lumens, 3500K Bulb Color Temp.

See alternate products available online.

Technical Specifications

Item # 6V724
Mfr. Model # F72T12/SP35
UNSPSC #39101605
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 72"
Watts 55
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 4700
Shatter-Resistant No
Lighting Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 73.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F72T12/SP35
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
CEE Certified No
ANSI Code 3005-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms