Check Availability
  • GE LIGHTING 

    72" 55 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4500 Lumens, 4100K Bulb Color Temp.

  • Item # 3V403
  • Mfr. Model # F72T12/CW
72" 55 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 4500 Lumens, 4100K Bulb Color Temp.
Qty
  • Web Price
    $15.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3V403
Mfr. Model # F72T12/CW
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 72"
Watts 55
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 12,000 hr.
Lumens 4500
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F72T12/CW
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms