Check Availability
  • GE LIGHTING 

    72" 35 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 3100 Lumens, 3000K Bulb Color Temp.

  • Item # 1F316
  • Mfr. Model # F72T8/WW
72" 35 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 3100 Lumens, 3000K Bulb Color Temp.
Qty
  • Clearance Price
    $10.68 / each
    Web Price $41.60
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1F316
Mfr. Model # F72T8/WW
UNSPSC #39101605
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 72"
Watts 35
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 3100
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 52.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F72T8/WW
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
ANSI Code 3010-1
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: OR.

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms