Check Availability
  • GE LIGHTING 

    72" 170 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 10,470 Lumens

  • Item # 1JUC7
  • Mfr. Model # F72T12CW/VHO/O/CT
72" 170 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 10,470 Lumens
Qty
  • Clearance Price
    $51.08 / each
    Web Price $56.75
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JUC7
Mfr. Model # F72T12CW/VHO/O/CT
UNSPSC #39101605
Shipping Weight 2.84 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 72"
Watts 170
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Cooler/Freezer
Average Bulb Life 10,000 hr.
Lumens 10,470
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F72T12CW/VHO/0/CT
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 8
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms