Check Availability
  • GE LIGHTING 

    70 Watts Metal Halide HID Lamp, BD17, Medium Screw (E26), 5300 Lumens, 3200K Bulb Color Temp.

  • Item # 6V747
  • Mfr. Model # MXR70/C/U/MED
70 Watts Metal Halide HID Lamp, BD17, Medium Screw (E26), 5300 Lumens, 3200K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 6V747
Mfr. Model # MXR70/C/U/MED
UNSPSC #39101614
Catalog Page 490
Shipping Weight 0.25 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape BD
Bulb Shape BD17
Bulb Base Type Medium Screw (E26)
Watts 70
Bulb Color Temp. 3200K
Lumens 5300
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation MXR70/C/U/MED
Light Technology Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 70.0
Light Bulb Dia. 2-1/8"
Bulb Finish Frosted
Average Bulb Life 12,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M98
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions