Check Availability
  • GE LIGHTING 

    70 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 5950 Lumens

  • Item # 3APT1
  • Mfr. Model # LU70/D/H/ECO
70 Watts High Pressure Sodium HID Lamp, ED23-1/2, Mogul Screw (E39), 5950 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3APT1
Mfr. Model # LU70/D/H/ECO
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.33 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED23-1/2
Bulb Base Type Mogul Screw (E39)
Watts 70
Bulb Color Temp. 1900K
Lumens 5950
Max. Overall Bulb Length 7-3/4"
Shatter-Resistant No
Bulb Designation LU70/D/H/ECO
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 3"
Bulb Finish Diffused
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S62
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions