Check Availability
  • GE LIGHTING 

    70 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1305 Lumens, 3000K Bulb Color Temp.

  • Item # 22FP33
  • Mfr. Model # 70PAR/HIR+/3K/FL25 P1
70 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1305 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 22FP33
Mfr. Model # 70PAR/HIR+/3K/FL25 P1
UNSPSC #39101601
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 70
Average Bulb Life 3000 hr.
Lumens 1305
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation 70PAR/HIR+/3K/FL25 P1
Shatter-Resistant No
Standards Meets 2012 Lighting Legislation Energy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions