Check Availability
  • GE LIGHTING 

    70 Watts Ceramic Metal Halide HID Lamp, T6, Rx7s, 5600 Lumens, 3000K Bulb Color Temp.

  • Item # 5XN58
  • Mfr. Model # CMH70/TD/UVC/830/RX7S
70 Watts Ceramic Metal Halide HID Lamp, T6, Rx7s, 5600 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 5XN58
Mfr. Model # CMH70/TD/UVC/830/RX7S
UNSPSC #39101614
Catalog Page 491
Shipping Weight 0.1 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape T
Bulb Shape T6
Bulb Base Type Rx7s
Watts 70
Bulb Color Temp. 3000K
Lumens 5600
Max. Overall Bulb Length 2-3/4"
Shatter-Resistant No
Bulb Designation CMH70/TD/UVC/830/RX7S
Light Technology Ceramic Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Color Rendering Index 80.0
Light Bulb Dia. 3/4"
Bulb Finish Clear
Average Bulb Life 15,000 hr.
Bulb Operating Position Horizontal +/-45 Degrees
For Enclosed Fixtures Yes
ANSI Code M85/M98/M139
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions