Check Availability
  • GE LIGHTING 

    70 Watts Ceramic Metal Halide HID Lamp, PAR30L, Medium Screw (E26), 4700 Lumens

  • Item # 4LV87
  • Mfr. Model # CMH70/PAR30L/15
70 Watts Ceramic Metal Halide HID Lamp, PAR30L, Medium Screw (E26), 4700 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 4LV87
Mfr. Model # CMH70/PAR30L/15
UNSPSC #39101614
Catalog Page 490
Shipping Weight 0.5 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape PAR
Bulb Shape PAR30L
Bulb Base Type Medium Screw (E26)
Watts 70
Bulb Color Temp. 3000K
Lumens 4700
Max. Overall Bulb Length 4-3/4"
Shatter-Resistant No
Bulb Designation CMH70/U/PAR30L/830/SP15
Light Technology Ceramic Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Light Distribution Spot
Color Rendering Index 82.0
Light Bulb Dia. 9/16"
Bulb Finish Clear
Bulb Beam Angle 15 Degrees
Average Bulb Life 13,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M98/M139
Standards Meets 2012 Lighting Legislation Energy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions