This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    70 Watts Ceramic Metal Halide HID Lamp, PAR38, Medium Screw (E26), 4800 Lumens

  • Item # 2XKX1
  • Mfr. Model # CMH70/PAR38/830/WFL/ECO
70 Watts Ceramic Metal Halide HID Lamp, PAR38, Medium Screw (E26), 4800 Lumens

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 2XKX1
Mfr. Model # CMH70/PAR38/830/WFL/ECO
UNSPSC #39101614
Shipping Weight 0.9 lbs
Country of Origin Hungary *
Item HID Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Screw (E26)
Watts 70
Bulb Color Temp. 3000K
Lumens 4800
Max. Overall Bulb Length 5-5/16"
Shatter-Resistant No
Bulb Designation CMH70/PAR38/830WRL/ECO
Light Technology Ceramic Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Light Distribution Wide Flood
Color Rendering Index 82.0
Bulb Finish Clear
Average Bulb Life 10,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code M98/M143
Standards Meets 2012 Lighting Legislation Energy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.