Check Availability
  • GE LIGHTING 

    70" 70 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 6000 Lumens, 4100K Bulb Color Temp.

  • Item # 1DHE6
  • Mfr. Model # F70T8/840PLYUX
70" 70 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 6000 Lumens, 4100K Bulb Color Temp.
Qty
  • Web Price
    $29.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DHE6
Mfr. Model # F70T8/840PLYUX
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.6 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 70"
Watts 70
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Cooler/Freezer
Average Bulb Life 20,000 hr.
Lumens 6000
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F70T8/840/PLYXLR/CT
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 25
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms