Check Availability
  • GE LIGHTING 

    70/170/240 Watts Incandescent Lamp, A21, Medium Screw (E26), 3600/2800/800 Lumens

  • Item # 1E311
  • Mfr. Model # 70/240A/RL/SW
70/170/240 Watts Incandescent Lamp, A21, Medium Screw (E26), 3600/2800/800 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1E311
Mfr. Model # 70/240A/RL/SW
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A21
Watts 70/170/240
Bulb Base Type Medium Screw (E26)
Lumens 3600/2800/800
Bulb Finish Frosted
Bulb Color Temp. 2850K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 70/240A/RL/SW
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Reader
Max. Overall Bulb Length 5-3/4"
Light Bulb Dia. 2-7/8"
Average Bulb Life 1000 hr.
* This product's country of origin is subject to change

Compliance and Restrictions