Check Availability
  • GE LIGHTING 

    7.0 Watts LED Lamp, A19, Medium Screw (E26), 500 Lumens, 5000K Bulb Color Temp.

  • Item # 36GJ38
  • Mfr. Model # LED7DA19/5K
7.0 Watts LED Lamp, A19, Medium Screw (E26), 500 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The omnidirectional LED A19 lamp from GE LIGHTING make excellent replacements for 40W, 60W, and 100W incandescent lamps. This long-life LED light saves energy costs over the rated life of a lamp versus a standard 840 lumen, 60W incandescent lamp. 3-yr. limited warranty.
Show More Close
 

Technical Specifications

Item # 36GJ38
Mfr. Model # LED7DA19/5K
UNSPSC #39112102
Catalog Page 510
Shipping Weight 0.31 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 7.0
Wattage Equivalency 40W INC/9 to 11W CFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Lumens 500
Color Tuning No
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 4-5/8"
Light Bulb Dia. 2-3/8"
Bulb Designation LED7DA19/5K
Bulb Finish Frosted
Energy Star Compliant No
Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms