Check Availability
  • GE LIGHTING 

    7.0 Watts Incandescent Lamp, C7, Candelabra Screw (E12), 46 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 4V508
  • Mfr. Model # 7C7-130V
7.0 Watts Incandescent Lamp, C7, Candelabra Screw (E12), 46 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 4V508
Mfr. Model # 7C7-130V
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.03 lbs
Country of Origin Philippines *
Item Incandescent Lamp
Overall Bulb Shape C
Bulb Shape C7
Watts 7.0
Bulb Base Type Candelabra Screw (E12)
Lumens 46
Bulb Finish Clear
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 7C7
Light Appearance 2700 to 2999K, Soft White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application Nightlights
Max. Overall Bulb Length 2-1/8"
Light Bulb Dia. 7/8"
Average Bulb Life 3000 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms