Check Availability
  • GE LIGHTING 

    6W Power Output LED Driver, 0.35 ADC Output Current, 0-10V Dimming, 0.07 to 0.12 AAC Input Current

  • Item # 34J737
  • Mfr. Model # GELD6DMV350SL
6W Power Output LED Driver, 0.35 ADC Output Current, 0-10V Dimming, 0.07 to 0.12 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.
Show More Close
 

Technical Specifications

Item # 34J737
Mfr. Model # GELD6DMV350SL
UNSPSC #39111801
Catalog Page 477
Shipping Weight 0.2 lbs
Country of Origin China *
Item LED Driver
Power Output 6W
Output Voltage 2 to 20VDC
Length 1-3/4"
Width 1-3/4"
Height 1"
Output Current 0.35 ADC
Input Voltage 120 to 277VAC
Input Current 0.07 to 0.12 AAC
Input Power 7
Ballast Item LED Driver
Ballast Dimming Yes
Ballast Dimming Type 0-10V Dimming
Ambient Temp. Range 32 Degrees to 122 Degrees F
Environmental Rating Dry Location
Power Factor 0.50
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions