Check Availability
  • GE LIGHTING 

    11 Watts LED Lamp, BR40, Medium Screw (E26), 950 Lumens, 2700K Bulb Color Temp.

  • Item # 482P40
  • Mfr. Model # LED11DBR409CSW
11 Watts LED Lamp, BR40, Medium Screw (E26), 950 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 482P40
Mfr. Model # LED11DBR409CSW
UNSPSC #0
Shipping Weight 0.5 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Dimmable Yes
Bulb Housing Glass/Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 11
Wattage Equivalency 65W INC
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 90.0
Bulb Type Reflector
Bulb Beam Angle 40 Degrees
Lumens 950
Bulb Primary Application Flood
Color Tuning No
Light Distribution Medium Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Max. Overall Bulb Length 6-7/16"
Light Bulb Dia. 5"
Bulb Power Source Plug and Play
Bulb Designation LED11DBR409CSW2P
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms