This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    65 Watts Incandescent Lamp, BR30, Medium Screw (E26), 740 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 3MK71
  • Mfr. Model # 65R30/SW
65 Watts Incandescent Lamp, BR30, Medium Screw (E26), 740 Lumens, 2500K Bulb Color Temp., 1 EA

See alternate products available online.

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 3MK71
Mfr. Model # 65R30/SW
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Watts 65
Bulb Base Type Medium Screw (E26)
Lumens 740
Bulb Finish Frosted
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 65R30/SW
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 5-3/8"
Light Bulb Dia. 3-3/4"
Bulb Beam Angle 35 Degrees
Average Bulb Life 2000 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).