Check Availability
  • GE LIGHTING 

    65 Watts Incandescent Lamp, BR40, Medium Screw (E26), 700 Lumens, 2600K Bulb Color Temp., 1 EA

  • Item # 2F220
  • Mfr. Model # 65R40/FL-130V
65 Watts Incandescent Lamp, BR40, Medium Screw (E26), 700 Lumens, 2600K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 2F220
Mfr. Model # 65R40/FL-130V
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 65
Bulb Base Type Medium Screw (E26)
Lumens 700
Bulb Finish Frosted
Bulb Color Temp. 2600K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 65R40/FL
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 6-9/16"
Light Bulb Dia. 5"
Bulb Beam Angle 30 Degrees
Average Bulb Life 2000 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).