Check Availability
  • GE LIGHTING 

    65 Watts Incandescent Lamp, BR40, Medium Screw (E26), 730/500 Lumens, 2600K Bulb Color Temp., 1 EA

  • Item # 2F218
  • Mfr. Model # 65R40/FL/MI-1 120V
65 Watts Incandescent Lamp, BR40, Medium Screw (E26), 730/500 Lumens, 2600K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 2F218
Mfr. Model # 65R40/FL/MI-1 120V
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 65
Bulb Base Type Medium Screw (E26)
Lumens 730/500
Bulb Finish Frosted
Bulb Color Temp. 2600K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 65R40/FL/MI-6PK
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 6-9/16"
Light Bulb Dia. 5"
Bulb Beam Angle 30 Degrees
Average Bulb Life 2000 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).