Check Availability
  • GE LIGHTING 

    65 Watts Halogen Reflector Lamp, BR40, Medium Screw (E26), 1100 Lumens, 2800K Bulb Color Temp.

  • Item # 39P427
  • Mfr. Model # 65BR40/H/HIR-TP6
65 Watts Halogen Reflector Lamp, BR40, Medium Screw (E26), 1100 Lumens, 2800K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39P427
Mfr. Model # 65BR40/H/HIR-TP6
UNSPSC #39101601
Shipping Weight 1.05 lbs
Country of Origin China *
Item Halogen Reflector Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Bulb Base Type Medium Screw (E26)
Watts 65
Average Bulb Life 3000 hr.
Lumens 1100
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Max. Overall Bulb Length 6-1/2"
Dimmable Yes
Light Bulb Dia. 5"
Light Distribution Flood
Bulb Finish Clear
Bulb Color Temp. 2800K
Bulb Designation 65BR40/H/HIR
Shatter-Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions