Check Availability
  • GE LIGHTING 

    64" 65 Watts Linear Fluorescent Lamp, T5, Single Pin (Fa8), 3000K Bulb Color Temp.

  • Item # 1F296
  • Mfr. Model # G64T5
64" 65 Watts Linear Fluorescent Lamp, T5, Single Pin (Fa8), 3000K Bulb Color Temp.
Qty
  • Web Price
    $368.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1F296
Mfr. Model # G64T5
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.2 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 64"
Watts 65
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application Germicidal
Average Bulb Life 9000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation G64T5
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms