Check Availability
  • GE LIGHTING 

    64" 50 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 3850 Lumens, 4100K Bulb Color Temp.

  • Item # 4V956
  • Mfr. Model # F64T12/CW
64" 50 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 3850 Lumens, 4100K Bulb Color Temp.
Qty
  • Clearance Price
    $2.01 / each
    Web Price $12.45
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4V956
Mfr. Model # F64T12/CW
UNSPSC #39101605
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 64"
Watts 50
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 10,000 hr.
Lumens 3850
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 60.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F64T12/CW
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 15
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms