This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GE LIGHTING 

    64" 40 Watts Linear Fluorescent Lamp, T6, Single Pin (Fa8), 2800 Lumens, 4100K Bulb Color Temp.

  • Item # 3V595
  • Mfr. Model # F64T6/CW
64" 40 Watts Linear Fluorescent Lamp, T6, Single Pin (Fa8), 2800 Lumens, 4100K Bulb Color Temp.

Technical Specifications

Item # 3V595
Mfr. Model # F64T6/CW
UNSPSC #39101605
Catalog Page 481
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T6
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 64"
Watts 40
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 7500 hr.
Lumens 2800
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 3/4"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F64T6/CW/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 3009-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms